0.86 - 1.02 in. Mechanical Test Plug with Rubber O-ring
Kwik 'N Sure® 0.86 - 1.02 in. Mechanical Test Plug with Rubber O-ring
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for plugging water line stub-outs
- Designed for high pressure applications
- Works in all types of pipe
- Includes a wing nut on the 0.39in - 1.25in sizes or a hex nut on the 1.5in - 5in sizes
- Equipped with natural rubber O-ring
Specifications
- Application:
- High Pressure, Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Kwik 'N Sure®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 5/8 in
- IAPMO Listed -:
- No
- Length:
- 2-9/50 in
- Material:
- Plastic, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 40 psi
- Range (in):
- 0.86 in - 1.02 in
- Size:
- 1 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.1 lb