8 in. Locking Plug
Monitor-Well® 8 in. Locking Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets all EPA requirements for locking plugs
- Made with chemical/petroleum resistant Estaloc™ (plates) and Nitrite/Buna-N O-ring
- Designed to seal monitor wells
- Petroleum resistant nitrile O-ring
- Latch designed to use up to no. 2
Specifications
- Application:
- Monitor Well, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- Monitor-Well®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 7-19/25 in - 8-3/100 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Estaloc™, Nitrile, Buna-N
- Origin:
- Global
- Pressure - Maximum:
- 6.5 psi
- Size:
- 8 in
- Tool Type:
- Plug
- Weight:
- 2.7 lb