3 in 4 x 2-19/50 in. DWV Systems, Sewer Test Plug

You last purchased this on
 
Cherne

MS2® 3 in 4 x 2-19/50 in. DWV Systems, Sewer Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

MS2® 3 in 4 x 2-19/50 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #C274526
  • Item #238649
  • Manufacturer Part #274526
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long enough to seal wye vertical riser and sewer run
  • Product type - MS2 long test ball
  • Nylon strap and safety handle prevents plug from sliding down a line
  • Pressure relief valve to safeguard against over-inflation
  • Designed for waste stack testing from floor drain to sewer pipe
  • Requires Certification

Specifications

Application:
DWV Systems, Sewer
CARB OTC LEED Compliant:
No
Collection:
MS2®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-19/50 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
23-3/4 in
Material:
Plastic, Rubber
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
40 psi
Range (in):
2.75 in - 4.25 in
Size:
3 in - 4 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
2.45 lb