DESCRIPTION

  • Bendable to 90°
  • Can be used for testing of DWV systems
  • Effective in any type of pipe
  • Inflation pressure of 35 psi
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Range of use is 1.9" to 3.1"
  • Strap and handle keep plug from entering line during deflation

Cherne Test-Ball® Multi-Size Test Ball

C276238

Fits Pipe Size:

2 in - 3 in

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
2 in - 3 in
Length
5-57/100 in
Material
Rubber
Maximum Pressure
17 psi

Starting at
$46.01
EACH
  • QUANTITY