DESCRIPTION

  • Bendable to 90°
  • Designed for a variety of testing uses
  • Effective in any type of pipe
  • Inflation pressure of 30 psi
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Range of use is 5.5" to 12.25"

Cherne Test-Ball® Multi-Size Test Plug

C395128

Fits Pipe Size:

6 in - 12 in

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
6 in - 12 in
Length
26-1/4 in
Material
Rubber
Maximum Pressure
30 psi

Starting at
$648.86
EACH
  • QUANTITY