3 in. Plug
Muni-Ball® 3 in. Plug
Frequently Purchased Together
Product Details
- Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
- Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
- The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
- 8 in., 10 in., 12 in. and 15 in. plugs include two-port plug for easy use in sewer air tests
- Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
Specifications
- Application:
- Residential, Commercial, Sewer, Installation, Repair
- CARB OTC LEED Compliant:
- No
- Collection:
- Muni-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 15 in - 16 in
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- Material:
- Rubber, Aluminum
- Origin:
- Domestic
- Pressure - Maximum:
- 35 psi
- Range (in):
- 15 in - 16 in
- Size:
- 3 in
- Tool Type:
- Plug
- Type:
- C262137
- Weight:
- 33 lb