4 x 3-10/77 in. Commercial, Residential, Sewer Test Plug

You last purchased this on
 
Cherne

Muni-Ball® 4 x 3-10/77 in. Commercial, Residential, Sewer Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Muni-Ball® 4 x 3-10/77 in. Commercial, Residential, Sewer Test Plug

  • Fast #
  • Part #C262048
  • Item #107094
  • Manufacturer Part #262048
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Muni-Ball ® Plugs offer a full bypass allowing both testing and monitoring of piping systems
  • Muni-Ball ® Plugs are supplied with Schrader tire inflation valves
  • The Muni-Ball ® Plug was introduced over 50 years ago and the Cherne brand continues to be the most trusted name in pneumatic plugs today.
  • 8 in., 10 in., 12 in. and 15 in. plugs include two-port plug for easy use in sewer air tests
  • Multi-Size ® Muni-Ball ® Plugs allow more options and less inventory
  • Requires Certification

Specifications

Application:
Commercial, Residential, Sewer
CARB OTC LEED Compliant:
No
Collection:
Muni-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3-10/77 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Length:
8 in
Material:
Rubber, Aluminum
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
22 psi
Range (in):
3.25 in - 4.25 in
Size:
4 in
Tool Type:
Test Plug
UL Listed:
No
Weight:
1.5 lb