Muni-Ball® 6 x 4-1/2 in. Commercial, Residential, Sewer Test Plug

Part #C262064  |  Item #107095  |  Manufacturer Part #262064

$431.57 EACH
(Pricing is for 6 in)

Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Underground Muni-Ball® Plugs are ideal for installation and repair of residential or commercial piping systems
  • Works in all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • Durable natural rubber construction seals the roughest of surfaces
  • 8", 10", 12" and 15" plugs include two-port plug for easy use in sewer air tests
  • Threaded aluminum bypass

Specifications

Application: Commercial, Residential, Sewer

CARB OTC LEED Compliant: No

Collection: Muni-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

End Connection 1: FNPT

End Connections: FNPT

FM Approved: No

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 7 in

Material: Aluminum, Rubber

Maximum Pressure: 35 psi

NSF Certified: No

Origin: Domestic

Range in : 4.50 in - 6.25 in

Size: 6 in

Tool Type: Test Plug

UL Listed: No

Weight: 2