DESCRIPTION
- Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
- Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
- Conversion kits are available to equip these plugs for sewer air testing
- Durable, rugged and are effective on all types of pipe
- The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system
Cherne Muni-Ball® Muni Ball Plug
C262080
Fits Pipe Size:
8 inSPECIFICATIONS
- Application
- Sewer Testing|Long-Term Testing
- CARB OTC LEED Compliant
- No
- Collection
- Muni-Ball®
- Color Finish
- Black
- End Connection 1
- Threaded
- End Connections
- Threaded
- Fits Pipe Size
- 8 in
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 10 in
- Material
- Aluminum, Rubber
- Maximum Pressure
- 35 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday