DESCRIPTION

  • Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
  • Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
  • Durable, rugged and are effective on all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system

Cherne Muni-Ball® Plug in Black

C2621

Fits Pipe Size:

SPECIFICATIONS

Application
Commercial, Residential, Sewer
CARB OTC LEED Compliant
No
Collection
Muni-Ball®
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
10 in
GSA Approved
No
IAPMO Listed
No
Length
11-3/4 in
Material
Aluminum, Rubber
Maximum Pressure
35 psi

Starting at
Call for Pricing
  • QUANTITY