DESCRIPTION

  • Designed for use with plugs with removable inflator valve and eye bolt
  • Heavy-duty gauge cover protects gauge face
  • Quick disconnect design for easy installation
  • Quick-dump valve for easy deflation
  • Retard gauge helps prevent peg-out damage

Cherne Poly Lift Inflation Hose with Gauge

C261398

Length:

SPECIFICATIONS

Color Finish
Yellow
Fits Pipe Size
3/16 in
Length
20 ft
Material
Rubber

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY