15 in. T-Handle Gripper Plugs with Bypass
T-Handle Gripper® 15 in. T-Handle Gripper Plugs with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical-resistant neoprene O-ring
- Can be used for sewer air pressure tests
- Can be used in long-term applications
- 15 in. and 18 in. plugs are sized for concrete and clay pipe
- 6 in.-12 in. plugs are sized for concrete, clay, SDR 26 and 35 pipe
Documents
Specifications
- Application:
- Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Handle Gripper®
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated, Metal
- Diameter:
- 3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 14-4/5 in - 15-3/10 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Steel
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 9-7/10 in
- Material:
- Aluminum
- Material Type:
- Neoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Range (in):
- 14.8 in - 15.3 in
- Size:
- 15 in
- Tool Type:
- Bypass
- UL Listed:
- No
- Weight:
- 24 lb