DESCRIPTION

  • Can be used for air pressure tests
  • Chemical resistant o-ring
  • Ideal for long term applications
  • Range of use is 11.7" to 12.3"
  • Without bypass

Cherne Gripper® T-Handle Mechanical Plug (Less Bypass)

C272922

Fits Pipe Size:

12 in

SPECIFICATIONS

Application
Sewer
Collection
Gripper®
Color Finish
Black
Fits Pipe Size
12 in
Length
9-7/10 in
Material
Aluminum, Plastic
Maximum Pressure
13 psi

Starting at
$777.5
EACH
  • QUANTITY