DESCRIPTION

  • 1/4in Schrader tire valve standard on all plugs
  • Available with rupture disc technology which prevents over inflation of the pneumatic plug
  • Bendable to 90°
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Plugs are available in either single size or multi size for your convenience
  • Removable chains are standard on sizes through 6in

Cherne Test-Ball® Tea Stained Ball

C395248

Fits Pipe Size:

12 in - 24 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
12 in - 24 in
GSA Approved
No
IAPMO Listed
No
Length
39-1/2 in
Material
Rubber
Maximum Pressure
30 psi

Starting at
$2011.55
EACH
  • QUANTITY