12 x 10-1/4 in. Pressure Testing, Residential and Storm Sewers Plug
Test-Ball® 12 x 10-1/4 in. Pressure Testing, Residential and Storm Sewers Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seals both round and out-of-round pipe
- Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
- Single-Size Underground Test-Ball® Plugs are made of natural rubber material for excellent expansion and memory
- Use to block flow or as a back plug for sewer air testing
- Features an eye-bolt for use with a poly-lift line
Documents
Specifications
- Application:
- Pressure Testing, Residential, Sanitary Sewers, Storm Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-3/4 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 25
- Range (in):
- 10.5 in - 12.25 in
- Size:
- 12 in
- Tool Type:
- Plug
- UL Listed:
- No
- Weight:
- 10.9 lb