15 - 16 in. Single Size Original Test Ball

You last purchased this on
 
Cherne

Test-Ball® 15 - 16 in. Single Size Original Test Ball

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 15 - 16 in. Single Size Original Test Ball

  • Fast #
  • Part #C041416
  • Item #4847313
  • Manufacturer Part #41416
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seals both round and out-of-round pipe
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Single-Size Underground Test-Ball® Plugs are made of natural rubber material for excellent expansion and memory
  • Use to block flow or as a back plug for sewer air testing
  • Features an eye-bolt for use with a poly-lift line
  • Requires Certification

Specifications

Application:
Pipe, Sealing
CARB OTC LEED Compliant:
No
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
13-3/4 in
Fits Pipe Size:
15 in - 16 in
GSA Approved:
No
Height:
14 in
IAPMO Listed -:
No
Length:
19-3/4 in
Material:
Rubber
Material Type:
EPDM
Origin:
Domestic
Pressure - Maximum:
25 psi
Range (in):
15 in - 16 in
Size:
15 in - 16 in
Tool Type:
Test Plug
Weight:
29.5 lb