Test-Ball® 3/4 - 1-1/4 in. Test Ball Pneumatic Plug

Part #C270008  |  Item #1096544  |  Manufacturer Part #270008

$95.67 EACH

Fits Pipe Size:

3/4 in - 1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Schrader valve inflator-includes cap with valve core tightener
  • Ring and chain assembly- Prevents plug from dropping into DWV system during test
  • Product type- single-size plumbing test-ball

Documents

Specifications

Application: [Commercial, Residential, Sewer, Drain, Vent, Waste, Pipe]

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 46/63 in

Fits Pipe Size: 3/4 in - 1-1/4 in

Height: 2 in

Length: 3-3/4 in

Material: Rubber

Maximum Pressure: 65 psi

Origin: Domestic

Range in : 0.75 in - 1.3 in

Size: 0.75 in - 1.25 in

Tool Type: Plug

Weight: 3.5