DESCRIPTION

Cherne Test Ball Plug

C310408

Length:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Diameter
18-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
46-1/4 in
Material
Natural Rubber
Maximum Pressure
8.7 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY