DESCRIPTION

  • Bendable to 90°
  • Designed for a variety of testing uses
  • Effective in any type of pipe
  • Inflation pressure of 45 psi
  • Molded with o-ring-like ribs to grip interior pipe walls
  • Range of use is 0.75" to 1.30"

Cherne Test-Ball® Test Ball Pneumatic Plug

C270008

Fits Pipe Size:

3/4 in - 1-1/4 in

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
3/4 in - 1-1/4 in
Length
3-3/4 in
Material
Rubber
Maximum Pressure
17 psi

Starting at
$52.27
EACH
  • QUANTITY