DESCRIPTION

  • Bendable at 90°
  • Durable, rugged and effective on almost any type of pipe
  • Supplied with 1/4" Schrader tire inflation valve

Cherne Test-Ball® Test Plug

C275088

Fits Pipe Size:

8 in - 12 in

SPECIFICATIONS

Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
8 in - 12 in
Length
16 in
Material
Rubber
Maximum Pressure
25 psi

Starting at
$619.3
EACH
  • QUANTITY