• Cart

DESCRIPTION

  • All plugs include one air inflation port and one removable lifting eye
  • Great for gravity bypassing or bypass pumping
  • Large male NPT threaded bypass
  • Lightweight aluminum bypass
  • Serves multiple applications

Cherne Big-Mouth® Test Plug

C3788

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Big-Mouth®
Color Finish
Black
Diameter
18-1/4 in
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fits Pipe Size
12 in - 18 in
GSA Approved
No
IAPMO Listed
No
Length
28 in
Material
Aluminum
Maximum Pressure
25 psi
NSF Certified
No
Range in
11.25 in - 18.25 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY