DESCRIPTION

  • Designed for high pressure applications
  • Ideal for plugging water line stub-outs
  • Works in all types of pipe

Cherne Kwik 'N Sure® Wing Nut Test Plug

C269840

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 1/2 in

    C269840 

    $6.93
    $5.45
    Call for Pricing Call us for price $6.93 $5.45
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kwik 'N Sure®
Color Finish
Black
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
1-87/100 in
Maximum Pressure
180 psi