DESCRIPTION

  • Designed for high pressure applications
  • Designed to work in all types of pipe
  • Ideal for plugging water line stub-outs

Cherne Kwik 'N Sure® Wing Nut Test Plug

C269867

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kwik 'N Sure®
Color Finish
Black
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-3/50 in
Maximum Pressure
180 psi