100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Black
Chesapeake 100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Tannery Bronze/White/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED
Specifications
- Collection:
- Chesapeake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 18 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Post Lamp
- Style:
- Traditional
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.2 lb
- Width:
- 6-1/2 in