Chesterfield Soap Dispenser in Polished Chrome

Part #N127/26  |  Item #1497923  |  Manufacturer Part #127/26

$128.10 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-1/4" (8.3 cm) spout height at outlet
  • 3-13/16" (9.7 cm) spout reach (c-c)
  • Complements Chesterfield Series

Specifications

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Height: 3-3/4 in

IAPMO Listed: Yes

Length: 12-13/100 in

Material: Brass

Spout Height: 3-1/4 in

Spout Reach: 3-13/16 in

Width: 1-15/16 in