Soap or Lotion Dispenser in Antique Brass
Chesterfield Soap or Lotion Dispenser in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Two piece brazed spout design
- Available in 27 unique Finishes
- 3-13/16" (9.7 cm) spout reach (c-c)
- 13 fluid oz. (384 ml) capacity bottle included
- 3-1/4" (8.3 cm) spout height at outlet
- Removable spout for above deck refilling
- Base with integral O-ring deck seal
- Complements Chesterfield Series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Chesterfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-13/16 in