Chesterfield Soap or Lotion Dispenser in Forever Brass - PVD

Part #N127/01  |  Item #1495872  |  Manufacturer Part #127/01

$164.50 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish: Forever Brass - PVD

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-1/4" (8.3 cm) spout height at outlet
  • 3-13/16" (9.7 cm) spout reach (c-c)
  • Complements Chesterfield Series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Height: 3-3/4 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Spout Height: 3-1/4 in

Spout Reach: 3-13/16 in