Cheviot Products
Regal 68 x 31 in. Cast Iron Pedestal Base Tub in White
Part #C2120WH | Item #2835939 | Manufacturer Part #2120-WH
How to get it:
Product Details
- Cast Iron pedestal base
- With flat area on rim for faucet holes
Specifications
ADA Compliant: No
Bathtub Shape: Oval
Collection: Regal
Color Finish: White
Color Finish Category: Whites
Height: 24 in
Installation Type: Freestanding
Length: 68 in
Material: Cast Iron
Width: 31 in