Cheviot Products Water Supply Lines for Rim-Mount Filler Polished Chrome C3411CP

DESCRIPTION

  • Access below floor required for installation
  • Features a 3" floor plate
  • Top half of tube at furrow connection can be cut to size

Cheviot Products Water Supply Lines for Rim-Mount Filler Polished Chrome

C3411CP

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS