Chevron Phillips DR 11 Plastic Pressure Pipe P4000DR11P

DESCRIPTION

  • Corrosion resistant
  • Environmentally friendly
  • Excellent impact strength
  • Ideal for trenchless applications
  • Leak proof fused joints
  • Less maintenance
  • Reduces surge pressure
  • Resistant to sewer gas
  • Thrust blocks not needed

Chevron Phillips DR 11 Plastic Pressure Pipe

P4000DR11P

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
DR 11