DESCRIPTION

  • 12V powered with multiple field adjustable modes and ranges
  • 5 1/4" gooseneck spout with 1.5 gpm laminar flow control device at spout inlet
  • Concealed internal temperature control mixer
  • Dual supply for hot and cold water service
  • Geberit Commander™ software compatible

Chicago Faucet HyTronic® 0.25 gpc Single Hole Gooseneck Electronic Lavatory Faucet Mixer

C116428AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Electronic
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372, NSF 61
Spout Height
7-3/4 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$689.45
EACH
  • QUANTITY