DESCRIPTION
- External thermostatic mixing valve included
- Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
- Geberit Commander™ software compatible
- Multiple field adjustable modes and ranges
- Self sustaining power system through turbine
- Single supply faucet for tempered water
- Spout reach: 5 1/4"
- Stainless steel hoses included
- Vandal proof
Chicago Faucet HyTronic® 1-Hole Gooseneck Faucet
C116973AB1
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 372, ANSI 61
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- HyTronic®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Wall Mount
- Faucet Type
- Electronic
- Flow Rate
- 1 gpm (3.8 l/min) max
- Green
- WaterSense, Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Spout Height
- 6 in
- Spout Reach
- 5-1/8 in
- Spout Type
- Gooseneck
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday