DESCRIPTION

Chicago Faucet 0.35 gpm Non-Aerating Outlet Pressure Compensating Econo-Flow

CE39JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
13/16 in
Flow Rate
.35 gpm
Lead Law Compliant
Yes
Size
13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.97
EACH
  • QUANTITY