DESCRIPTION

Chicago Faucet 0.35 gpm Pressure Compensating Econo-Flo Non-Aerating Outlet

CE38VPJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
UNS
Fitting Size 1
13/16 in
Fitting Sizes
13/16 in
Flow Rate
0.35 gpm
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
$34.5
EACH
  • QUANTITY