DESCRIPTION

  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Operating pressure range: 20-125 psi
  • Operating temperature range: 40° F to 140° F

Chicago Faucet Marathon™ 0.35 gpm Single Lever Handle Hot & Cold Mixing Faucet

C22004E39VPABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Marathon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.35 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
3 in
Spout Reach
4-3/4 in
WaterSense Labeled
No

Starting at
$392.44
EACH
  • QUANTITY