DESCRIPTION

  • 4" c-c integral cast brass spout
  • 4" centers
  • Adjustable temperature control mixer with hot water adjustment limit stop
  • Color/Finish: Polished Chrome
  • Dual supply for hot and cold service
  • Flow rate: 0.5 gpm (1.9 L/min)
  • MVP metering adjustable cycle time closure cartridge
  • Stainless steel hoses included
  • Vandal proof

Chicago Faucet 0.5 gpm 1-Hole Hot and Cold Water Metering Mixing Sink Faucet with Single-Handle

C3502E2805AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Metering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Brass
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
2-3/8 in
Spout Reach
4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$210.96
EACH
  • QUANTITY