DESCRIPTION

  • 2 3/8" metal lever handles with secured red and blue service buttons
  • 5 1/4" c-c rigid/swing gooseneck spout
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge
  • Vandal resistant 0.5 gpm (1.9 L/min) pressure compensating spray outlet

Chicago Faucet 0.5 gpm 2-Handle Single Hole Lever Kitchen Faucet

C50E28055ABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
9-1/4 in
Spout Reach
5-1/4 in
Spout Type
Rigid gooseneck

Starting at
$315.08
EACH
  • QUANTITY