DESCRIPTION

Chicago Faucet 0.5 gpm 8 in. 2-Handle Deck Mount Hot & Cold Water Dispenser Low Arc Spout 1/2 in. NPSM Connection

C404VE2805317ABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
Handle Type
Wristblade
IsAcceptableImage
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
1-3/4 in
Spout Reach
5-1/8 in
Spout Type
Low Arc
Trim Only
No

Starting at
$400.58
EACH
  • QUANTITY

DOCUMENTS