DESCRIPTION

  • 2 7/8" brass extended length push-tilt handles indexed "H" and "C"
  • 4" c-c integral cast brass spout
  • Metering adjustable self closing cartridges
  • Vandal proof pressure compensating spray outlet

Chicago Faucet 0.5 gpm Double Metering Handle Faucet with Button in Polished Chrome

C802VE2805336ABCP

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Metering
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-5/8 in
Spout Reach
4 in
Spout Type
Integral
Trim Only
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.