DESCRIPTION

  • 12V powered with multiple field adjustable modes and ranges
  • Component replacement for electronic faucet
  • Dual supply for hot and cold water service with concealed internal temperature control mixer
  • This product is supplied less spout

Chicago Faucet HyTronic® 0.5 gpm 1-Hole Gooseneck Antique Copper Faucet

C116323AB1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
3-7/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY