DESCRIPTION

  • Chicago® genuine part
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Vandal proof - key included

Chicago Faucet 0.5 gpm Vandal Proof Non-Aerating Spray Outlet

CE2805JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
13/16 in
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Size
13/16 in
WaterSense Labeled
No

Starting at
$29.53
EACH
  • QUANTITY