DESCRIPTION

Chicago Faucet 0.74 gpm Bubbler or Drinking Fountain

C748244AB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.74 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Minimum Pressure
20 psi
NSF Certified
Yes
NSF Specifications
NSF 61
WaterSense Labeled
No

Starting at
$290.79
EACH
  • QUANTITY