Chicago Faucet

0.5 gpm 3 Hole Deck Mount Hot and Cold Water Mixing Sink Faucet with Single Lever Handle in Polished Chrome

Part #C22004E7023004AB  |  Manufacturer Part #2200-4E70-2300-4AB

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 7-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Scald Guard: No

Spout Height: 3 in

Spout Reach: 4-3/4 in

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: C22004E7023004AB

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No