1-1/2 in. Grid Strainer Waste in Chrome-Plated
1-1/2 in. Grid Strainer Waste in Chrome-Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 4-7/8 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No