1-1/2 in NPT General Purpose Drain in Polished Chrome

You last purchased this on
 
Chicago Faucets

1-1/2 in NPT General Purpose Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

1-1/2 in NPT General Purpose Drain in Polished Chrome

  • Fast #
  • Part #C1367NF
  • Item #1596517
  • Manufacturer Part #1367-NF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/2" NPT male/female or 2" NPT male thread outlet
  • For 3-1/2" sink opening
  • Rotary drain
  • Lever twist handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.2
Drain Base Material:
Brass
EcoLogo Certified:
No
Faucet Mount:
Deck Mount
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
GSA Approved:
No
Grate Color Finish:
Polished Chrome
Grate Color Finish Category:
Chromes
Height:
2 in
Length:
7 in
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
No
Origin:
Domestic
Outlet Type:
Threaded
Thread Type:
NPT
Water Outlet Connection Size:
2 in
Weight:
5.17 lb