1-1/4 x 1-1/4 in. Combination Eye and Face Wash and Shower
This product has been replaced by
Manufacturer Part #8402-NF
1-1/4 x 1-1/4 in. Combination Eye and Face Wash and Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Green, Yellow
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Height:
- 94 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS