DESCRIPTION

Chicago Faucet 1/2 in. FNPT Straight Inlet Arm

C261JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
1/2 in
Lead Law Compliant
Yes

Starting at
$64.22
EACH
  • QUANTITY