DESCRIPTION

Chicago Faucet 1.5 gpm 2-Handle Concealed Hot and Cold Water Sink Faucet

C786E35VPCABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
7-3/8 in
Spout Reach
5-3/8 in
Spout Type
Rigid gooseneck

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$304.86
EACH
  • QUANTITY

DOCUMENTS