DESCRIPTION

  • 1.5 gpm laminar flow control device at spout inlet
  • 4" metal wristblade handles with secured red and blue service buttons
  • 8" c-c rigid/swing gooseneck spout with 13/16" male outlet thread
  • Color/Finish: Polished Chrome
  • Compression 90 degree operating cartridge

Chicago Faucet 1.5 gpm 8 in. 2-Handle Deck Mount Kitchen Sink Faucet Gooseneck Spout IPS Connection

C201AGN8AFC317ABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
8 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$352.56
EACH
  • QUANTITY