DESCRIPTION

Chicago Faucet 1.5 gpm Concealed Hot and Cold Kitchen Faucet Sidespray

C200AGN8AE35317AB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$415.08
EACH
  • QUANTITY

DOCUMENTS